roebuck:4971605
rubix:102101
ean:3660338515637

- Imprint: hex / allen
- Imprint size: 2 mm
- Length: 52 mm
roebuck:5095555
rubix:2521770
ean:3660338517709

- Imprint: hex / allen
- Imprint size: 6 mm
- Length: 150 mm
roebuck:4971625
rubix:102141
ean:3660338515828

- Imprint: hex / allen
- Imprint size: 2 mm
- Length: 102 mm
roebuck:4981727
rubix:102185
ean:3660338516740

- Imprint: hex / allen
- Imprint size: 5 mm
- Length: 165 mm
roebuck:5095558
rubix:2521773

- Imprint: hex / allen
- Imprint size: 3 mm
- Length: 125 mm
roebuck:5095512
rubix:2525643
ean:3660338517440

- Imprint: hex / allen
- Imprint size: 4 mm
- Length: 144 mm
roebuck:5095530
rubix:2525658
ean:3660338517600

- Imprint: hex / allen
- Imprint size: 5 mm
- Length: 165 mm
roebuck:3947682
rubix:102344
ean:3660338515163

- Imprint: hex / allen
- Imprint size: 7/64
- Length: 66 mm
roebuck:3947609
rubix:102197
ean:3660338515132

- Imprint: hex / allen
- Imprint size: 1/4
- Length: 186 mm
roebuck:5095493
rubix:2525621
ean:3660338517280

- Imprint: hex / allen
- Imprint size: 3 mm
- Length: 66 mm
roebuck:6747496
rubix:102169
ean:3660338518102

- Imprint: hex / allen
- Imprint size: 3/8
- Length: 234 mm
roebuck:5095565
rubix:2521780
ean:3660338517761

- Imprint: torx profile
- Imprint size: t10
- Length: 125 mm
wera:05022704001
rubix:2527308
ean:4013288111302

- Imprint: hex / allen
- Imprint size: 4 mm
- Length: 13.7 mm
facom:83H.14
rubix:1235690
ean:3148511241417

- Imprint: hex / allen
- Imprint size: 14
- Length: 215 mm
roebuck:898969
rubix:412A9720
ean:3660338526367

- Imprint: hex / allen
- Imprint size: 4
- Length: 100 mm
facom:84TZA.5
rubix:80986607
ean:3662424075070

- Imprint: hex / allen
- Imprint size: 5
- Length: 183 mm
facom:83S.5L
rubix:1235740
ean:3148511248973

- Imprint: hex / allen
- Imprint size: 5
- Length: 159 mm
facom:89S.15
rubix:395A5154
ean:3148511269701

- Imprint: torx profile
- Imprint size: 15
- Length: 93.5 mm
facom:83.4AVSE
rubix:1235646
ean:3148511246672

- Imprint: hex / allen
- Imprint size: 4
- Length: 125 mm
stahlwille:43560004
rubix:210A9882
ean:4018754029570

- Imprint: hex / allen
- Imprint size: 1/16 in
- Length: 50 mm
facom:84TZSA.6
rubix:214A8654
ean:3662424074851

- Imprint: hex / allen
- Imprint size: 6
- Length: 240 mm
gedore:42 12
rubix:113A9233
manufacturer :6341310
ean:4010886634134

- Imprint: hex / allen
- Imprint size: 12 mm
- Length: 137 mm
wera:05022054001
rubix:170A4375
ean:4013288018793

- Imprint: hex / allen
- Imprint size: 2,5 mm
- Length: 112 mm
facom:83SH.2,5
rubix:1235751
manufacturer :83SH.2.5
ean:3148511238073

- Imprint: hex / allen
- Imprint size: 2.5
- Length: 85 mm