PRAMET 20A2R032B20-SAD11E-C END MILL 6760205


End Milling Cutter

References
pramet:20A2R032B20-SAD11E-C
rubix:2533415
manufacturer :6760205
ean:3603602955517
brand logo
brand logo
Technical specifications
Diameter20 mm
Z2 mm
Tail diameter20 mm
See all Specifications

Product details : PRAMET 20A2R032B20-SAD11E-C END MILL 6760205


Shoulder mill with positive/negative geometry which utilises 2 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 20 mm with 90° approach angle and 20 mm Weldon shank according to DIN 1835B, 32 mm functional and 82 mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9 mm

Strengths

•Finishing - very good surface quality - Primary use
Suitable for unstable working conditions - Primary use
Right Hand Rotation / Cutting
Medium machining - good surface quality - Primary use
Suitable for stable working conditions - Possible use
Through Tool Coolant
Roughing - unlimited surface roughness - Possible use
S - Screw clamping through hole
Suitable for very unstable working conditions - Possible use
DIN 1835B Weldon Shank

Technical specifications


Attributes
Diameter20 mm
Z2 mm
Tail diameter20 mm
Internal coolingYes
Type of tool tip attachmentOther
TailWeldon
Total length82 mm
Show UNSPSC/ECL@SS
£ 229.14 excl. VAT
/ Each
£ 274.97 incl. VAT
  • Usually arrives within 14 working days