SANDVIK R390-032A32-17M 390 SQUARE SHOULDER MILLING CUTTER 5745452
CoroMill® 390 90º Shoulder Cutter
See technical informationReferences
Sandvik Coromant:R390-032A32-17M
Rubix:8549036
Manufacturer :5745452



Product details : SANDVIK R390-032A32-17M 390 SQUARE SHOULDER MILLING CUTTER 5745452
90° shoulder milling cutter CoroMill® 390
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 130 mm |
| Tail | cylindrical shank without clamping features - metric: 32.0 |
Show UNSPSC/ECL@SS
£ 347.70 excl. VAT
/ Each
£ 417.24 incl. VAT
- Usually arrives within 14 working days
