Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101471438 PFIT 14MM-R3/8 90 SWI ELB ADPT
NORGREN 101471438 PFIT 14MM-R3/8 90 SWI ELB ADPT
90° Swivel Elbow Adapter, BSP taper
References
norgren:
101471438
rubix:
118A7724
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101471438 PFIT 14MM-R3/8 90 SWI ELB ADPT
Swivel elbow screw-in fitting 14 - R3/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 3/8
Profile
10147
Connection 2
21,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.95
excl. VAT
/
Each
£
25.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2H08-G03A FITTING
SMC KQG2H08-02S STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2U06-08A-X35 ONE-TOUCH FITTING
NORGREN C0TA00428 PFITC 4MM-R1/4 BANJO FLOW (OUT)
SMC KQB2S06-01S ONE-TOUCH FITTING
NORGREN C01540628 PFITC 6MM-R1/4 90 SWIV ELBOW
MECALINE 858734 BULKHEAD FEMALE STRAIGHT FITTING 4-1/4IN
SMC KQ2ZT12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQG2T12-04S ONE-TOUCH FITTING SUS 316
SMC KQ2D06-03AS ONE-TOUCH FITTING
FESTO 36124 COUPLING PIECE KSZ-M8
FESTO 130704 PUSH-IN CAP QSC-4-100
FESTO 153184 PUSH-IN T-FITTING QSTF-1/4-6-B
SMC KQ2N08-99 NIPPLE I 8 TUBE
SMC KGL04-99 SUS 90DEG STEM ELBOW 4MM FITTING