MECALINE 858734 BULKHEAD FEMALE STRAIGHT FITTING 4-1/4IN
BULKHEAD FEMALE
See technical informationSee documentsReferences
Mecaline:858734
Rubix:216A1526
EAN:3660338138041

Documents
Product details : MECALINE 858734 BULKHEAD FEMALE STRAIGHT FITTING 4-1/4IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- In stock: Next day delivery
