FESTO 153184 PUSH-IN T-FITTING QSTF-1/4-6-B


Push-In T-Fitting

References
festo:QSTF-1/4-6-B
rubix:118A1057
manufacturer :153184
ean:4052568032685
QSTF-1/4-6-B Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Product details : FESTO 153184 PUSH-IN T-FITTING QSTF-1/4-6-B


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight39 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • Delivery usually within ( 11 ) days