References
IMI Norgren:M02470403
Rubix:119A1613
Manufacturer :M02470403

Documents
Product details : NORGREN M02470403 FITTING
Rotatable elbow screw-in connection 4 - M3 Pneufit C
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | push-in for tube od 4 mm |
| Profile | 90° swivel angle |
| Connection 2 | m3 male thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Usually arrives within 14 working days
