SMC LQH33-10-1 FITTING

Male Connector

See technical informationSee documents
References
SMC:LQH33-10-1
Rubix:2605180
Manufacturer :00078476
brand logo
Technical specifications
Materialfluoropolymer
Connection 13/8
See all Specifications
Documents

Product details : SMC LQH33-10-1 FITTING


High levels of purity are increasingly required in the handling of fluids for advanced processing applications of semiconductors, pharmaceuticals, medicine, instrumentation, cleaning and food processing. SMC high purity series products incorporate many new and unique innovations that minimize both particulate and chemical contamination to levels compatible with the most demanding requirements. Cleaning, assembly and packaging are performed in a clean room to ensure the ultimate in product integrity.

Strengths

•Clean specifications
Outstanding corrosion resistance
Numerous variations
Compatible with maximum fluid temperatures upto 200°C

Applications

Handling of fluids for advanced processing applications of semiconductors, pharmaceuticals, medicine, instrumentation, cleaning and food processing

Technical specifications


Attributes
Materialfluoropolymer
Connection 13/8
Connection 210
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
  • Delivery usually within ( 19 ) days