References
SMC:LQ3-4P13-1
Rubix:2605040
EAN:3618035952118

Technical specifications
| Material | new pfa (fluororesin) |
|---|---|
| Connection 1 | male thread for blanking plug |
Documents
Product details : SMC LQ3-4P13-1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Material | new pfa (fluororesin) |
| Connection 1 | male thread for blanking plug |
| Profile | p |
| Max. temperature | 150 °C |
| Type | blanking plug |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Delivery usually within ( 30 ) days