References
Festo:QSMF-M3-3
Rubix:124A7786
Manufacturer :153308
EAN:4052568033729

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female thread m3 |
Documents
Product details : FESTO 153308 PUSH-IN FITTING QSMF-M3-3
Push-in fitting QSMF-M3-3 female thread with external Hexagon. Size=Mini, Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 1,59 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | female thread m3 |
| Profile | straight |
| Connection 2 | for tubing od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ 10 pieces
£ 22.08 incl. VAT
- Delivery usually within ( 2 ) days