PORTWEST A260 LEATHER DRIVER 115 GOAT GRAIN GLOVES 2132X GREY L
A260 - Oves Driver Glove
See technical informationReferences
Portwest:A260GRRL
Rubix:2588964
EAN:5036108273898

Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Product details : PORTWEST A260 LEATHER DRIVER 115 GOAT GRAIN GLOVES 2132X GREY L
A classic, this leather driver is made from goat skin, one of the softest and strongest leathers available on the market. The breathable leather is great for use in mild and hot climates preventing the hands from overheating.
Standard : EN388_2132X
Standard : EN388_2132X
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| Material | goatskin |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- In stock: Next day delivery