POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
Matrix® D Grip (White)
See technical informationSee documentsReferences
Polyco Healthline:70-MAT-10
Rubix:1285182
Manufacturer :704-MAT


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 2 |
Documents
Product details : POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
Seamless knitted liner with PVC dot palm coating. Seamless construction for extra comfort. PVC dots for excellent grip and handling ability. Close fitting for good dexterity. Elasticated knit wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_214XX
Standard : EN388_214XX
Colour :White
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 2 |
| Main material | textile |
| Material | seamless knitted |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- In stock: Next day delivery