ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 9
ActivArmr® 47-200
See technical informationSee documentsReferences
Ansell:47-200-9
Rubix:326624
Manufacturer :47200090
EAN:0076490497309



Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
Documents
Product details : ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 9
- The coolness and comfort of cotton - but with far superior grip.
- Makes it easier and safer to handle smooth objects like boxes or appliances.
- Coating only on fingers and palm. Protects the working area, but leaves the back of the hand free to breathe.
- Much better resistance to snags, puncture and abrasion.
- Lasts five times longer than an ordinary cotton glove.
A versatile and more durable alternative to cotton gloves.
Strengths
- Better resistance to snags, punctures, abrasions and cuts when compared to ordinary 8-ounce cotton and string-knit gloves
- Ergonomically designed to be extremely cool, comfortable, light and flexible
- Superior dry grip
- Lightweight nitrile coating repels oil and grease
- Compliant with FDA food handling requirements
Applications
Assembly & inspection of components|Adjusting parts, systems|Engine transmission and repair|Assembling and mounting components|Delivery of parts to production line|Delivery of finished equipment|Warehousing of raw materials|Loading and unloading trucks and vehicles|Loading and unloading of proces equipment
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Size | 9 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
| Main material | cotton |
| Colour | green |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Usually arrives within 14 working days