Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 4635 TEXTILE GLOVE 8 M
TEGERA 4635 TEXTILE GLOVE 8 M
Textile glove TEGERA 4635
References
tegera:
4635-8
rubix:
386A0961
ean:
7392626463578
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 4635 TEXTILE GLOVE 8 M
TEGERA® 4635, Textile glove, PVC (Vinyl), phthalate-free, acrylic, polyester, 7 gg, dots, Cat. II, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
1
Main material
Textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.85
excl. VAT
/
Each
£
2.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 10
TEGERA 925 TEXTILE GLOVE 9 L
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 11
POLYCO 780 THERMIT THERMAL KNITTED LINER NAVY SIZE 9 PK1
TEGERA 875 SYNTHETIC GLOVE 7 S
PORTWEST A813GNRXL EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 465A SYNTHETIC GLOVE 5 2XS
TEGERA 737 SYNTHETIC GLOVE 8 M
TEGERA 779 SYNTHETIC GLOVE 9 L
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 11 PK1
TEGERA 880 SYNTHETIC GLOVE 6 XS
SKYTEC SKG00026FL TROMSO COLD PROTECTION GLOVES BLACK 11/XXL
TEGERA 890 SYNTHETIC GLOVE 8 M