PORTWEST A310 GRIP13 NITRILE GLOVES 3121X GREY/WHITE M
A310 - Flexo Grip Nitrile Glove
See technical informationReferences
Portwest:A310GRWM
Rubix:2588971

Technical specifications
| Size | m |
|---|---|
| Abrasion resistance level | 3 |
| Main material | polyurethane |
Product details : PORTWEST A310 GRIP13 NITRILE GLOVES 3121X GREY/WHITE M
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Grey
Technical specifications
Attributes
| Size | m |
|---|---|
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Material | pylon |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 0.58 excl. VAT
/ Each
£ 0.70 incl. VAT
- In stock: Next day delivery