References
Tegera:8155T-10
Rubix:386A1551
EAN:7340118377216


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
Product details : TEGERA 8155T LEATHER GLOVE 10 XL
High-performance glove for uniformed personnel, made of full-grain goatskin. Features a reinforced index finger for extra durability and precision in demanding tasks. Good fingertip sensitivity and good fit for better control. Designed for normal to wide hands. Touchscreen functionality.
Durable goatskin glove with reinforced index finger and touchscreen functionality.
Strengths
For touchscreen, Water repellent leather
Applications
Security- and police work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 35.77 excl. VAT
/ Each
£ 42.92 incl. VAT
- Usually arrives within 14 working days