References
Tegera:4635-10
Rubix:386A0960
EAN:7392626463592


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 4635 TEXTILE GLOVE 10 XL
Soft, breathable, and warm textile glove in green color with phthalate free, black colored, vinyl dots. Made of 7 gg knitted acrylic, without any seams. Comfortable all-year glove with good grip, suitable for versatile work in dry and cool areas.
Soft acrylic knitted glove with vinyl dots. Suitable for versatile work in cool areas.
Strengths
Phthalate-free,Soft
Applications
Construction,Transport work,Warehouse work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Usually arrives within 14 working days