100% polyester handling gloves qs5022
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 0 |
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 0 |
Main material | Polyester |
ESD | No |
Usage environment | Dry |
Packaging | 12 |
Length | 240 mm |
Food contact | No |
Material | 100% Polyester |
In stock: Next day delivery