PORTWEST A310 GRIP13 NITRILE GLOVES 3121X RED/BLACK 2XL
A310 - Flexo Grip Nitrile Glove
See technical informationReferences
Portwest:A310R8RXXL
Rubix:2588980
EAN:5036108261901

Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : PORTWEST A310 GRIP13 NITRILE GLOVES 3121X RED/BLACK 2XL
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Red
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Material | pylon |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 0.58 excl. VAT
/ Each
£ 0.70 incl. VAT
- Usually arrives within 14 working days