References
Tegera:887-7
Rubix:2586400
EAN:7392626040250


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 887 SYNTHETIC GLOVE 7 S
Comfortable knitted 13 gg synthetic glove, palm dipped in nitrile foam with reinforced pattern for improved grip. Suitable for versatile fine assembly work in dry, moist, and dirty environments.
Palm dipped in nitrile foam. For assembly work in dry, moist, and dirty environments.
Strengths
Resistance: Gloves offer excellent levels of cut, tear and abrasion resistance in various dip geometries
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Breathability: Breathable back allows sweat to evaporate for improved comfort
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Breathability: Breathable back allows sweat to evaporate for improved comfort
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| Material | nitrile/nylon/elastane |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days