TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
Synthetic leather glove TEGERA 9220
See technical informationReferences
Tegera:9220-11
Rubix:386A2276
EAN:7392626012943


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Product details : TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
Very soft comfortable and durable glove made of thin Macrothan® breathable synthetic leather, the perfect choice for long workdays with assembly work and precision work. Ergonomically functions like reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers, and a specially designed thumb adds extra usability for this professional glove.
Closing with hook & loop contributes to a perfect fit.
Made of the breathing synthetic leather Macrothan®, the perfect choice for long workdays.
Strengths
Ergonomically shaped,Soft,Reflector,Chrome free,Reinforced index finger,Reinforced seams,Padded palm,Specially designed details,Reinforced fingertips,Pre-curved fingers,Specially designed thumb
Applications
Fine assembly,Machine operating,Inspection work,Installation work,Electrical installation,HVAC installation,Machine driving,Warehouse work,Airport work
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
- Usually arrives within 14 working days