CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNR 2525 M12 832777

Turning tools holders exter 45° mssnr/l

See technical informationSee documents

References

GISS Cutline:832777
Rubix:832777
EAN:3660338054228
832777

Technical specifications

Total length150 mm
Width25 mm
Height25 mm
See all Specifications

Documents

Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNR 2525 M12 832777


45° external turning tool holder MSSNR/L

Technical specifications


Attributes
Total length150 mm
Width25 mm
Height25 mm
Type of assemblyright
Type of tool tip attachmentmssnr 2525 12
Head length33 mm
£ 77.27 excl. VAT
/ Each
£ 92.72 incl. VAT
  • In stock: Next day delivery