Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
WALTER DDJNR2020X11-P TOOLHOLDERS 6824220
WALTER DDJNR2020X11-P TOOLHOLDERS 6824220
DDJNR2020X11-P Tool Holder
References
walter:
DDJNR2020X11-P
rubix:
276A4222
manufacturer :
6824220
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
Product details
Technical specifications
Product details : WALTER DDJNR2020X11-P TOOLHOLDERS 6824220
ISO tool holder for turning Walter turn internal and external machining, with precise internal lubricant
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.67
excl. VAT
/
Each
£
358.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C5-PCLNR-17090-12M1 6188381
PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
WALTER DDJNL2525M15 TOOLHOLDERS 5042243
SANDVIK TOOLHOLDER SVVBN 2020K 16
MITSUBCARB SSSCL1616H09 TOOL-HOLDER EXTERNAL 7016237
SANDVIK PCLNR 2525M 09 5738415
SANDVIK SL70-CRDCR-50-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632399
SANDVIK C4-PCLNR-13080-09HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188655
SANDVIK SCLCL 2525M 12 107 SHANK TOOL FOR TURNING 5749266
WALTER A32T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522832
SANDVIK C8-DCLNR-55080-12 T-MAX P CUTTING UNIT FOR TURNING 5729631
SANDVIK C4-PCLNR-27120-12M1 6188361
SANDVIK SL70-CRDCR-35-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5749980
C4SVJBR2705016-SVIK T-MAX U CUTTIN
MITSUBCARB DCLNR2020K12 TOOL-HOLDER EXTERNAL 7008387