References
Portwest:A360B8RS
Rubix:2589012
EAN:5036108235711

Technical specifications
| Size | s |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : PORTWEST A360 GRIP18 PU GLOVES 3121X BLUE/BLACK S
Ultra thin 18 gauge glove for the ultimate in dexterity and breathability. PU dipped for abrasion resistance. Low linting construction for minimal contamination.
Standard : EN388_3121X
Standard : EN388_3121X
Colour :Blue/Black
Technical specifications
Attributes
| Size | s |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| Material | nylon |
| Length | 230 mm |
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
- In stock: Next day delivery