POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 8 PK1

POLYCO MATRIX ® GREEN PU FINGERLESS REUSABLE CUT RESISTANT GLOVES

See technical informationSee documents
References
Polyco Healthline:MGP-FL/08
Rubix:80343532
brand logo
brand logo
Technical specifications
Size8
Coating of the glovespolyurethane
Abrasion resistance level4
See all Specifications
Documents

Product details : POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 8 PK1


Seamless knitted high cut resistant fingerless glove with a polyurethane palm coating. Three open fingers and flexible polyurethane coating enables precise handling in applications necessitating fingertip contact. High cut resistant liner achieves excellent EN388 scores for abrasion, cut and tear resistance. Close fitting seamless liner allows for excellent dexterity. The back of the glove is uncoated, ensuring the hands stay well-ventilated. Elasticated knitted wrist provides a secure fit and hands free from dust and dirt.
Standard : EN388_4543
Colour :Green/Black
brand logo

Technical specifications


Attributes
Size8
Coating of the glovespolyurethane
Abrasion resistance level4
Main materialsynthetic
Materialseamless knitted high cut resistant
Length222 mm
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)