Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
PORTWEST A330NAR NITRILE LIGHT KNITWRIST GLOVE NAVY
References
portwest:
A330NARS
rubix:
2588997
ean:
5036108308248
Technical specifications
Size
s
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
Lightweight abrasion resistant nitrile glove with open back for ventilation. Perfect for small parts handling. The construction of the glove helps reduce hand fatigue.
Technical specifications
Attributes
Size
s
Main material
cotton
Colour
blue
Secondary colour
white
Material
cotton, nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.36
excl. VAT
/
Each
£
1.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
HONEYWELL RGT350T10 TRICOTON ULTRALIGHT GLOVES SIZE 10
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 9/L
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 10 PK1
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 7/S
TEGERA 8835R SYNTHETIC GLOVE 8 M
TEGERA 8804 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-700 EDGE 3X4XC FDA ABRASION KNITTED GLOVES GREY SIZE 9
GISS 840020 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 10
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8
TEGERA 890 SYNTHETIC GLOVE 9 L
TEGERA 8853R OIL GRIP 4111X GLOVES 11 2XL
PORTWEST A740BKRL POWERTOOL PRO GLOVE BLACK SIZE L
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 8 PK1
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE M