PORTWEST A689 CUT D13 14 INCH 35CM SLEEVE GREY
A689 - 14 inch (35cm) Cut Resistant Sleeve
See technical informationReferences
Portwest:A689GRR
Rubix:2589078
EAN:5036108217137

Product details : PORTWEST A689 CUT D13 14 INCH 35CM SLEEVE GREY
Cut level D protective tubular sleeve offering cut and heat resistance for wrist and arm area. Thumb hole for secure fit. Machine washable. Sold singly. Superior cut and heat resistance.
Lining : HPPE
Lining : HPPE
Colour : Grey
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | d |
| Main material | hppe |
| Length | 350 mm |
| Material | hppe |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- Usually arrives within 14 working days