Foam Glove
Size | L |
---|---|
Cutting resistance level | D |
Main material | HDPE |
Size | L |
---|---|
Cutting resistance level | D |
Main material | HDPE |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Material | HDPE;Glass Fibre;Nitrile Foam |
Usually arrives within 14 working days