References
Ansell:16-500-8
Rubix:326660
Manufacturer :16500080
EAN:0076490495466

Product details : ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 8
- Crinkle finished coating on an intrelock liner
- Ergonomically designed to follow the natural shape of the hand to ensure a good comfort
An ergonomical designed glove with natural rubber coating on an interlock liner.
Strengths
- Crinkle finish coating provides an excellent wet and dry grip on slippery surfaces for a secured handling and a better safety at work
- Good cushioning
Applications
Maintenance|Handling dry, wet or oily large objects|Trash collecting
Technical specifications
Attributes
| Logistic Weight | 119 g |
|---|---|
| Type | glove |
| Size | 8 |
| Cutting resistance level | b |
| Main material | cotton |
| Abrasion resistance level | 3 |
| Coating of the gloves | latex |
| Length | 230 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
- Usually arrives within 14 working days