DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ
Abrasive for belt sanders - multi-purpose for wood / paint / metal 40-grit 100x610mm
See technical informationReferences
Dewalt:DT3320-QZ
Rubix:2006230
EAN:5035048068151

Product details : DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ
High-quality aluminum oxide grit for rapid and aggressive material removal. Heat- and dust-resistant synthetic resin bond for powerful sanding
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 100 mm |
| Grain | 40 |
| Application | for basic, intermediate and finishing sanding in wood, paints and lacquers (as well as metal) |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- Delivery usually within ( 7 ) days