Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS STEEL LOCK 83/55
ABUS STEEL LOCK 83/55
Key Padlock
References
abus:
52462
rubix:
2520663
ean:
4003318539299
Technical specifications
Material/finishing
Other
See all Specifications
Product details
Technical specifications
Product details : ABUS STEEL LOCK 83/55
Strengths
•NANO PROTECT coating for extreme corrosion resistance
Designed to accept Scandinavian oval cylinders
Can be adapted to match existing systems within seconds, no special tools needed
HB100 shackle is detachable
Technical specifications
Attributes
Material/finishing
Other
Model
83
Type
Key Padlock
Body width
55
mm
Height below handle
26
mm
Diameter of the handle
12
mm
Body thickness
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.84
excl. VAT
/
Each
£
101.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS T84MB BRASS PADLOCK 40MM BLUE
ABUS 64TI/30HB60KA6311 KRYED ALIKE PAD LOCK
ABUS 65/40 BRASS PADLOCK KEYED-ALIKE TO 401
ABUS 65/40KA6402 BRASS PADLOCK
SPARTEX 845719 SOLID BRASS PADLOCK 40MM
ABUS PADWPROOF70LS45X63 70IB/45HB63
ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS
ABUS T84MB BRASS PADLOCK 40MM YELLOW
ABUS STEEL LAMINATED PADLOCK 41/40
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
ABUS STEEL LOCK 83CS/55
ABUS PADLOCK 80TI/40
SPARTEX 880834 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS BRASS PADLOCK KA65/40 KEY 6404
ABUS BRASS PADLOCK 65/35