ABUS T84MB BRASS PADLOCK 40MM RED KA8404


Padlock brass T84MB/40 red

References
abus:T84MB/40REDKA8404
rubix:2520670
ean:4003318454059
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS T84MB BRASS PADLOCK 40MM RED KA8404


ALL-WEATHER BRASS PADLOCK WITH PLASTIC COATING

This 100% rust-free padlock is extremely weather resistant and therefore ideal for providing security on boats or in other outdoor environments.

The ABUS Nautic T84MB padlock has a solid brass lock body and brass shackle. Together with the internal components made of rust-free material, this lock is particularly suitable for outdoor use. The padlock can be locked intuitively without a key simply by pressing down on the shackle. Includes two keys.

Strengths

Lock body and shackle made of solid brass;
Double locking;
Inner components made from rust-free materials;
Precision pin cylinder;
Self-locking: lock without the key by pushing down the shackle;
Paracentric key profile for increased protection against manipulation.

Applications

Security for assets and objects of medium value or where there is an average risk of theft.
Ideal for severe weather conditions (e.g., in sea and port areas, for securing vehicles and boats in outdoor use).

Technical specifications


Attributes
Material/finishingBrass
ModelT84MB
TypePadlock
Body width40 mm
Diameter of the handle25 mm
Weight136 g
Number of keys2
Show UNSPSC/ECL@SS
£ 20.19 excl. VAT
/ Each
£ 24.23 incl. VAT
  • In stock: Next day delivery