Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 65/30KA301 KEYED ALIKE
ABUS 65/30KA301 KEYED ALIKE
Key padlocks Abus
References
abus:
65-30
rubix:
80170323
manufacturer :
02333
ean:
4003318023330
Technical specifications
Material/finishing
brass
See all Specifications
Product details
Technical specifications
Product details : ABUS 65/30KA301 KEYED ALIKE
Technical specifications
Attributes
Material/finishing
brass
Body width
30
mm
Weight
100
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.62
excl. VAT
/
Each
£
15.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PAD BRASS65 40MM KA 65/40KA406
ABUS BRASS MARINE PADLOCK 45MM 701B/45HB63C
ABUS 45236 GREEN PERSONAL PADLOCK ASSET SAFETY AND INTEGRITY
ABUS BRASS PADLOCK 65/40
ABUS 60MM TITANIUM PADLOCK 64TI/60C- KEY ALIKE
ABUS GRANIT PADLOCK 37/55HB50
ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
ABUS 55/40 PADLOCK KEYED ALIKE KA5401
ABUS BRASS PADLOCK 65CS/50C
SPARTEX 707169 VARIOUS PADLOCKS WIDTH MM 20
ABUS BRASS PADLOCK 55/40 PACK OF 2
ABUS PADLOCK BRASS 65 30MM KA 65/30KA307
ABUS STEEL LOCK 83CS/55
ABUS 65/40KA6401 11986 65/40 KA 6401 BRASS PADLOCK
ABUS PADLOCK 56.5MM EXTREME 83WP/53C