References
Abus:70IB/45HB63C
Rubix:2520610
EAN:4003318358364



Product details : ABUS BRASS MARINE PADLOCK 45MM 701B/45HB63C
Lock body made of solid brass with steel shackle and shock absorbing vinyl casing. Inner components made from rust free materials. Double bolted. Paracentric keyway for increased protection. Self-locking: locking without key by pushing down the shackle. Sealed lock body with drainage channels and cover to protect the cylinder against water and dirt
Strengths
Stainless steel shackle (IB): Maximum corrosion resistance
Sealed lock body with cover seal: Protects cylinder against water & dirt
Shock absorbing vinyl case: All round protection
Numerous KA/MK suites available: Multiple site security
Sealed lock body with cover seal: Protects cylinder against water & dirt
Shock absorbing vinyl case: All round protection
Numerous KA/MK suites available: Multiple site security
Applications
For medium-security requirements under extreme weather and environmental conditions
Ideal for securing vehicles and boats
Ideal for securing vehicles and boats
Technical specifications
Attributes
| Material/finishing | brass |
|---|---|
| Type | padlock |
| Diameter of the handle | 8 mm |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- In stock: Next day delivery