Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Combination padlock
ABUS 48MM BRASS PADLOCK 83/50C
ABUS 48MM BRASS PADLOCK 83/50C
ABUS Closed Shackle Padlock
References
abus:
83/50C
rubix:
2520981
Technical specifications
Width
48
mm
Diameter
9.5
mm
Product details
Technical specifications
Product details : ABUS 48MM BRASS PADLOCK 83/50C
Strengths
High security padlock Chrome plated solid brass body with special alloy steel shackle
Nano Protect coating for extreme corrosion resistance
High precision pin tumbler cylinder with patented pinning window
Technical specifications
Attributes
Width
48
mm
Diameter
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.25
excl. VAT
/
Each
£
73.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS 65/40HB63KA PADLOCK 40MM SHACKLE 63MM KEYED ALIKE
ABUS COMBINATION155 40MM 155/40
ABUS GRANIT PADLOCK 37RK/60
ABUS 83CS5 CLOSE SHACKLE PADLOC 55.00MM CARDED WITH 4 SETS OF KEYS
ABUS 78 PADLOCK DIAL COMBINATION 50MM C
ABUS COMBINATION PADLOCK 158/50C
ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET
ABUS COMBINATION PADLOCK 165/20C
ABUS 34605 145/40 BLACK COMBINATION PADLOCK 40MM
ABUS LOCKSKEYEDDIFFSUITED 86TI/45HB80-SUITED
ABUS COMBINATION PADLOCK 158/40C
ABUS COMBINATION PADLOCK 165/30C
ABUS 65/40 BRASS PADLOCK KEYED ALIKE
ABUS COMBINATION PADLOCK 158/65C
ABUS 145/40 BLUE COMBINATION PADLOCK