Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
Spartex+ keyed-alike padlock
References
spartex:
880841
rubix:
217A5068
ean:
3660338343360
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
Solid brass body.Available in 2 5-pin locks, called K-A and K-B (padlocks with the same name can be all opened with the same key).Hardened steel handle.Double anchor points.Delivered with 2 keys.
Technical specifications
Attributes
Material/finishing
Brass
Model
K-A
Body width
50
mm
Number of keys
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.11
excl. VAT
/
Each
£
18.13
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ABUS PADLOCK 60MM TITALIUM 64TI/60C
ABUS BRASS PADLOCK 65/40
ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
ABUS GRANIT PADLOCK 37RK/80
ABUS PAD BRASS85 50MMKA 85/50KA2745
ABUS BRASS PADLOCK 65/25
ABUS T84MB BRASS PADLOCK 40MM YELLOW
ABUS TITANIUM PADLOCK KA 64TI/30-KA6311
ABUS 11976 PADLOCK 30MM BRASS 65/30 KA 6303
ABUS COMBI180LSMAR50MM 180IB/50HB63C
ABUS PADLOCK BRASS 85 60MM 85/60
FORMA-STOR BLOKKABAR FRBL2
ABUS HARDENED CHAIN 8KS110
ABUS PADLOCK 50MM TITALIUM 64TI/50C