References
Abus:64TI/30C
Rubix:2520970



Product details : ABUS PADLOCK 30MM TITALIUM 64TI/30C
Strengths
Solid lock body made from Titalium aluminium alloy
Shackle made from hardened steel with nano protect coating
Precision pin tumbler mechanism
Chrome plated cylinder plugs
Smaller locks (20mm and 30mm) suitable for lockers, tool boxes, small units and luggage
Larger locks (40mm, 50mm and 60mm) suitable for chains, doors, gates, cupboards and sheds
Shackle made from hardened steel with nano protect coating
Precision pin tumbler mechanism
Chrome plated cylinder plugs
Smaller locks (20mm and 30mm) suitable for lockers, tool boxes, small units and luggage
Larger locks (40mm, 50mm and 60mm) suitable for chains, doors, gates, cupboards and sheds
Technical specifications
Attributes
| Material/finishing | Aluminium |
|---|---|
| Diameter of the handle | 5 mm |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
- Usually arrives within 14 working days