ABUS P/LOCKBRASSLS40X63MM 55/40HB63


Brass padlock 55

References
abus:55/40HB63
rubix:117A2640
manufacturer :04762
ean:4003318047626
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS P/LOCKBRASSLS40X63MM 55/40HB63


Solid brass case. Internal parts in non-corrosive materials. Hardened steel shackle. Precision cylinder with mushroom head pins. Automatic locking: no need for a key, just push the shackle into the base.

Applications

Basic protection for lasso cables, doors, gates, cupboards, lockers, tool boxes, cellar doors, sheds and distribution stations.

Technical specifications


Attributes
Material/finishingBrass
Model55/40HB63
Typehigh handles
Body width40 mm
Weight170 g
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Usually arrives within 14 working days