ABUS COBRA CABLE 10/500


Cobra steel cable

References
abus:COBRA 10/500
rubix:2520718
manufacturer :20780
ean:4003318207808
brand logo
brand logo
Technical specifications
Material/finishingSteel

Product details : ABUS COBRA CABLE 10/500


High quality steel cable, terminated by two loops on each side.
Synthetic coating to protect against any incidents.

Strengths

The lasso cable is perfectly suitable in addition to U antitheft locks, padlocks or frame antitheft locks.
Steel cables and spiral cable antitheft locks are characterized by good flexibility and relatively light weight.
This cable exists in different diameters and lengths.

Applications

Extra security for detachable bike parts.
Various possibilities of use for the garden, the house, leisure or work.

Technical specifications


Attributes
Material/finishingSteel
Show UNSPSC/ECL@SS
£ 49.21 excl. VAT
/ Each
£ 59.05 incl. VAT
  • Usually arrives within 14 working days