SMC AC30-F02G-D AIR FILTER + REGULATOR + LUBRICATOR


AC20-D to AC60-D Filter + Regulator + Lubricator

References
smc:AC30-F02G-D
rubix:392A8177
manufacturer :AC30-F02G-D
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : SMC AC30-F02G-D AIR FILTER + REGULATOR + LUBRICATOR


Modular FRL units ISO 8573-1:2010 compliant Uniform Body Style.

Strengths

ISO 8573-1:2010 compliant Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Body size: 20, 30, 40, 50, 60.

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
MaterialPolycarbonate
Design size30
Filter fineness5 µm
Connection 1G 1/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 75.28 excl. VAT
/ Each
£ 90.34 incl. VAT
  • Usually arrives within 14 working days