AW-A Series Regulator Filter
Threading diameter (inch) | g1/2 bspp '' |
---|
Logistic Weight | 1427 g |
---|---|
Threading diameter (inch) | g1/2 bspp '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Material | tank: polycarbonate |
Volume flow rate | 5000 l/min |
Design size | 40 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days