References
SNR:AOH31/850
Rubix:205A1645
EAN:3413521336522



Product details : SNR AOH31/850 ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 800 mm |
|---|---|
| Width | 462 mm |
| Weight | 342000 kg |
Show UNSPSC/ECL@SS
£ 13,686.98 excl. VAT
/ Each
£ 16,424.38 incl. VAT
- Usually arrives within 14 working days
