Tapered Sleeve
Inner diameter | 125 mm |
---|---|
Male thread | M 140x2 |
Width | 98 mm |
Logistics dimensions (L x W x H) | 98x140x140 mm |
---|---|
Logistic Weight | 1510 g |
Inner diameter | 125 mm |
Male thread | M 140x2 |
Width | 98 mm |
Outer diameter | 140 mm |
Usually arrives within 14 working days