Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2320
SKF WITHDRAWAL SLEEVE AHX 2320
Tapered Sleeve
References
skf:
AHX 2320
rubix:
105A2156
manufacturer :
177
ean:
7316577068989
Technical specifications
Inner diameter
95
mm
Male thread
m110x2
Width
90
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2320
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
981
g
Inner diameter
95
mm
Male thread
m110x2
Width
90
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.40
excl. VAT
/
Each
£
120.48
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
FAG AH24040 WITHDRAWAL SLEEVE 191383930000
AH24126-AKN WITHDRAWAL SLEEVE AH 24126
AHX2313-AKN WITHDRAWAL SLEEVE AHX 2313
AH3156-AKN WITHDRAWAL SLEEVE AH 3156
SKF WITHDRAWAL SLEEVE AOH 3156 G
SKF WITHDRAWAL SLEEVE AH 309
SNR AHX3122 ACCESSORIES
SNR AOH24096 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 3232 G
SNR AOHX241/600 ACCESSORIES
SNR AH24140 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX2330G
SNR AH2334G ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 314 G
SNR AOH31/750 ACCESSORIES