Tapered Sleeve
Inner diameter | 100 mm |
---|---|
Male thread | m 120x2 |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x120x120 mm |
---|---|
Logistic Weight | 1180 g |
Inner diameter | 100 mm |
Male thread | m 120x2 |
Width | 68 mm |
Outer diameter | 120 mm |
Usually arrives within 14 working days