SMC VBAT10A-Y-2 COMPLETE ACCESSORY KIT FOR VBAT10A
Accessory Kit
See technical informationSee documentsReferences
SMC:VBAT10A-Y-2
Rubix:118A7757
Manufacturer :00544816

Technical specifications
| Threading diameter (inch) | 0.25 '' |
|---|---|
| Volume flow rate | 20 l/min |
Documents
Product details : SMC VBAT10A-Y-2 COMPLETE ACCESSORY KIT FOR VBAT10A
The speciality regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Strengths
•Boosts local line pressure without requiring additional power
2 to 4 times increase in pressure
Easy adjustment of output pressure
Improved performance over previous designs
2 to 4 times increase in pressure
Easy adjustment of output pressure
Improved performance over previous designs
Technical specifications
Attributes
| Threading diameter (inch) | 0.25 '' |
|---|---|
| Volume flow rate | 20 l/min |
| Adjustable Output Pressure | no |
| Max. service pressure | 20 bar |
| Connection | r1/4 |
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 75 °C |
| Maximum Input Pressure | 20 bar |
| Material | brass / ss400 / hnbr / fkm |
Show UNSPSC/ECL@SS
£ 63.74 excl. VAT
/ Each
£ 76.49 incl. VAT
- Delivery usually within ( 4 ) days