FESTO 552935 PRESSURE BOOSTER DPA-63-16-CRVZS20
Pressure Booster
See technical informationSee documentsReferences
Festo:DPA-63-16-CRVZS20
Rubix:118A7592
Manufacturer :552935
EAN:4052568194987

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1000 l/min |
Documents
Product details : FESTO 552935 PRESSURE BOOSTER DPA-63-16-CRVZS20
Pressure booster DPA-63-16-CRVZS20 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=63 mm, Volume=20 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 900x250x400 mm |
|---|---|
| Logistic Weight | 20500 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 2,388.75 excl. VAT
/ Each
£ 2,866.50 incl. VAT
- Delivery date on request
Contact a branch