References
Festo:DPA-100-10-A
Rubix:390A7868
Manufacturer :549401
EAN:4052568190507

Technical specifications
| Threading diameter (inch) | g 1/2; g 1/4 '' |
|---|---|
| Volume flow rate | 3000 l/min |
Documents
Product details : FESTO 549401 PRESSURE BOOSTER
Pressure booster DPA-100-10-A for generating higher pressures. Piston diameter=100 mm, Assembly Position=Any, Design structure=(* Twin-piston pressure booster, * With solenoid piston), Pressure gauge=G1/4" prepared, Output pressure 2=4 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 12166 g |
|---|---|
| Threading diameter (inch) | g 1/2; g 1/4 '' |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 2,180.68 excl. VAT
/ Each
£ 2,616.82 incl. VAT
- Delivery usually within ( 6 ) days