SMC VBA43A-04GS BOOSTER REGULATOR


VBA40A series pressure booster

References
smc:VBA43A-04GS
rubix:118A7899
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Volume flow rate1600 l/min
See all Specifications

Product details : SMC VBA43A-04GS BOOSTER REGULATOR


The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.

Made to Order: Standard
Body Size: 43A (1/2, Max. operating pressure 1.6 MPa)
Thread Type: Rc (PT)
Port Size: 04 (1/2)
Option: GS (Pressure Gauge [2 pcs.], High noise reduction silencer)
Semi-standard: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)224x404x221 mm
Logistic Weight9450 g
Threading diameter (inch)1/2 ''
Volume flow rate1600 l/min
Show UNSPSC/ECL@SS
£ 1,146.07 excl. VAT
/ Each
£ 1,375.28 incl. VAT
  • Delivery usually within ( 4 ) days