References
SMC:VBA20A-03
Rubix:118A7587
Manufacturer :VBA20A-03
EAN:3618036604498

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1000 l/min |
Product details : SMC VBA20A-03 BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 20A (3/8, Handle-operated type)
Thread Type: Rc (PT)
Port Size: 03 (3/8)
Option: None
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 20A (3/8, Handle-operated type)
Thread Type: Rc (PT)
Port Size: 03 (3/8)
Option: None
Semi-standard: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x300x176 mm |
|---|---|
| Logistic Weight | 3900 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 687.75 excl. VAT
/ Each
£ 825.30 incl. VAT
- Delivery usually within ( 8 ) days